Motion
73107021
2,200 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, Shoulder
Mi Item #06289123
MFR #73107021
Price$139.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,200 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 3" Thread Length, Shoulder
Mi Item #06289123
MFR #73107021

Mfr description
08668 4 1/2-13X6 DROP FRGD SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.38/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    2 in
  • Shank Length
    6 in
  • Thread Length
    3 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Electropolished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)