Motion
73106528
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, No Shoulder
Mi Item #06289125
MFR #73106528
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, No Shoulder
Mi Item #06289125
MFR #73106528

Mfr description
11051 8 3/8X3 BLANK GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    3 in

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed Blank
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)