Motion
73106536
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, No Shoulder
Mi Item #06289126
MFR #73106536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, No Shoulder
Mi Item #06289126
MFR #73106536

Mfr description
11091 4 1/2X3 BLANK GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/16 in
  • Shank Length
    3 in

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed Blank
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)