Motion
73109092
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06289132
MFR #73109092
Price$53.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06289132
MFR #73109092

Mfr description
11651 0 3/8-16X3 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.33/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    3/8-16

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)