Motion
73109100
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06289133
MFR #73109100
List Price$64.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06289133
MFR #73109100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.85/each for your price

Overview

Mfr description
11654 1 3/8-16X4 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    4 in
  • Thread Size
    3/8-16
  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    4 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text