Motion
73109118
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
Mi Item #06289134
MFR #73109118
Price$69.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
Mi Item #06289134
MFR #73109118

Mfr description
11657 2 3/8-16X4-1/2 GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.08/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    4-1/2 in
  • Thread Length
    4-1/2 in
  • Thread Size
    3/8-16

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)