Motion
73109126
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289135
MFR #73109126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289135
MFR #73109126

Mfr description
11668 8 7/16-14X2 GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-27/32 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    7/16-14

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)