Motion
73109159
2,600 Lb Capacity, Forged Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289138
MFR #73109159
List Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,600 Lb Capacity, Forged Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289138
MFR #73109159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.68/each for your price

Overview

Mfr description
11691 6 1/2-13X3 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    3 in
  • Thread Size
    1/2-13
  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/16 in
  • Shank Length
    3 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text