Motion
73109225
4,000 Lb Capacity, Forged Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289145
MFR #73109225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Forged Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
MI ITEM #06289145
MFR #73109225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11731 9 5/8-11X3 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    3 in
  • Thread Size
    5/8-11
  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-1/2 in
  • Shank Length
    3 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text