Motion
73109274
6,000 Lb Capacity, Forged Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289150
MFR #73109274
List Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, Forged Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289150
MFR #73109274

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.20/each for your price

Overview

Mfr description
11757 9 3/4-10X4-1/2 GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Grade
    C-1035
  • Inside Eye Diameter
    1-1/2 in
  • Material
    Forged Steel
  • Outside Eye Diameter
    2-13/16 in
  • Product Types
    Fixed
  • Shank Length
    4-1/2 in
  • Shoulder
    No Shoulder
  • Thread Length
    4-1/2 in
  • Thread Size
    3/4-10
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text