Motion
73109340
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06289157
MFR #73109340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06289157
MFR #73109340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11794 4 1-8X4 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    4 in
  • Thread Size
    1-8
  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    4 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text