Motion
73109365
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 5" Shank, 5" Thread Length, No Shoulder
MI ITEM #06289159
MFR #73109365
List Price$170.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 5" Shank, 5" Thread Length, No Shoulder
MI ITEM #06289159
MFR #73109365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.35/each for your price

Overview

Mfr description
11800 2 1-8X5 GIBRALTAR PLAIN EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    5 in
  • Thread Size
    1-8
  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    5 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text