1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73106551
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, Shoulder
MI ITEM #
06289160
MFR #
73106551
Price
$30.53
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 73106551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73106551
Forged Steel, Fixed Blank Lifting Eye Bolt - 3" Shank, Shoulder
MI ITEM #
06289160
MFR #
73106551
Mfr description
12251 1 3/8X3 BLANK GIBRALTAR SHOULDR
Forged steel offers additional impact strength and wear resistance.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.53
/each
Add to Cart
Specifications
Dimensions
Inside Eye Diameter
1 in
Outside Eye Diameter
1-21/32 in
Shank Length
3 in
Details
Grade
C-1035
Material
Forged Steel
Product Types
Fixed Blank
Shoulder
Shoulder
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items