Motion
73109449
900 Lb Capacity, Forged Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289166
MFR #73109449
List Price$51.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 Lb Capacity, Forged Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289166
MFR #73109449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.68/each for your price

Overview

Mfr description
12831 5 5/16-18X3 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Grade
    C-1035
  • Inside Eye Diameter
    7/8 in
  • Material
    Forged Steel
  • Outside Eye Diameter
    1-1/2 in
  • Product Types
    Fixed
  • Shank Length
    3 in
  • Shoulder
    Shoulder
  • Thread Length
    3 in
  • Thread Size
    5/16-18
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text