Motion
73109506
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289172
MFR #73109506
List Price$56.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289172
MFR #73109506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.63/each for your price

Overview

Mfr description
12871 1 7/16-14X3 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    3 in
  • Thread Size
    7/16-14
  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-27/32 in
  • Shank Length
    3 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text