Motion
73109522
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
MI ITEM #06289174
MFR #73109522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Forged Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
MI ITEM #06289174
MFR #73109522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12877 3 7/16-14X4-1/2 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    4-1/2 in
  • Thread Size
    7/16-14
  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-27/32 in
  • Shank Length
    4-1/2 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text