Motion
73109555
2,600 Lb Capacity, Forged Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
Mi Item #06289177
MFR #73109555
Price$76.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,600 Lb Capacity, Forged Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
Mi Item #06289177
MFR #73109555

Mfr description
12897 1 1/2-13X4-1/2 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.38/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/16 in
  • Shank Length
    4-1/2 in
  • Thread Length
    4-1/2 in
  • Thread Size
    1/2-13

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)