Motion
73109563
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
Mi Item #06289178
MFR #73109563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
Mi Item #06289178
MFR #73109563

Mfr description
12908 4 9/16-12X2 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1-9/32 in
  • Outside Eye Diameter
    2-9/32 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    9/16-12

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)