Motion
73109571
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06289179
MFR #73109571
Price$71.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06289179
MFR #73109571

Mfr description
12911 4 9/16-12X3 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.25/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-9/32 in
  • Outside Eye Diameter
    2-9/32 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    9/16-12

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)