Motion
73109605
4,000 Lb Capacity, Forged Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289182
MFR #73109605
Price$85.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Forged Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289182
MFR #73109605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.95/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-1/2 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    5/8-11

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
12931 2 5/8-11X3 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought