Motion
73109647
6,000 Lb Capacity, Forged Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06289186
MFR #73109647
Price$116.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, Forged Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06289186
MFR #73109647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.25/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-1/2 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    4 in
  • Thread Length
    4 in
  • Thread Size
    3/4-10

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
12954 1 3/4-10X4 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought