Motion
73109704
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 5" Shank, 5" Thread Length, Shoulder
MI ITEM #06289192
MFR #73109704
Price$139.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 5" Shank, 5" Thread Length, Shoulder
MI ITEM #06289192
MFR #73109704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.60/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-1/4 in
  • Shank Length
    5 in
  • Thread Length
    5 in
  • Thread Size
    7/8-9

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
12980 0 7/8-9X5 GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought