Motion
73109720
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
Mi Item #06289194
MFR #73109720
Price$162.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,000 Lb Capacity, Forged Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
Mi Item #06289194
MFR #73109720

Mfr description
12994 7 1-8X4 GIBRALTAR SHOULDR EYEBOLT
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.45/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    4 in
  • Thread Length
    4 in
  • Thread Size
    1-8

Details

  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)