Motion
73107047
500 Lb Capacity, Stainless Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289197
MFR #73107047
List Price$109.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Stainless Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289197
MFR #73107047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.30/each for your price

Overview

Mfr description
13110 0 1/4-20 X 3 SS GIBRALTAR SHOULDR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Electropolished
  • Threading
    Fully Threaded
  • Thread Length
    3 in
  • Thread Size
    1/4-20
  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-1/4 in
  • Shank Length
    3 in
  • Material
    Stainless Steel
  • Grade
    316
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text