Motion
73107062
1,400 Lb Capacity, Stainless Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289199
MFR #73107062
Price$135.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Stainless Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289199
MFR #73107062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.33/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Electropolished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
13150 6 3/8-16X3 SS GIBRALTAR SHOULDR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought