Motion
73107070
2,600 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06289200
MFR #73107070
Price$184.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,600 Lb Capacity, Stainless Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06289200
MFR #73107070

Mfr description
13190 2 1/2-13X3 SS GIBRALTAR SHOULDR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.13/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/16 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Electropolished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)