Motion
73107088
4,000 Lb Capacity, Stainless Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289201
MFR #73107088
List Price$239.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Stainless Steel, 5/8-11 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289201
MFR #73107088

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$239.80/each for your price

Overview

Mfr description
13230 5 5/8-11X3 SS GIBRALTAR SHOULDR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Electropolished
  • Grade
    316
  • Inside Eye Diameter
    1-3/8 in
  • Material
    Stainless Steel
  • Outside Eye Diameter
    2-1/2 in
  • Product Types
    Fixed
  • Shank Length
    3 in
  • Shoulder
    Shoulder
  • Thread Length
    3 in
  • Thread Size
    5/8-11
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text