Motion
73106767
850 Lbs. Load Limit, 3-7/16 Inches Long x 1/4 Inch Diameter Oval Eye Swivel;3/4 Inch Inside Width, 1-1/4 Inch Outside Width, 5/16 Inch Pin Diameter, 2-15/16 Inch Reach, 1-1/16 Inch Lower Eye Inside Height, 5/8 Inch Upper Eye Inside Height
MI ITEM #06289225
MFR #73106767
List Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
850 Lbs. Load Limit, 3-7/16 Inches Long x 1/4 Inch Diameter Oval Eye Swivel;3/4 Inch Inside Width, 1-1/4 Inch Outside Width, 5/16 Inch Pin Diameter, 2-15/16 Inch Reach, 1-1/16 Inch Lower Eye Inside Height, 5/8 Inch Upper Eye Inside Height
MI ITEM #06289225
MFR #73106767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.75/each for your price

Overview

Mfr description
21505 3 1/4" DROP FORGED GIBRALTAR EYE&

Specifications

  • Finish Coating
    Galvanized
  • Head Holder Diameter
    1/4 in
  • Inside Width
    3/4 in
  • Load Capacity
    850 lb
  • Lower Eye Inside Height
    1-1/16 in
  • Material
    Carbon Steel
  • Material Grade
    C1035
  • Outside Width
    1-1/4 in
  • Overall Length
    3-7/16 in
  • Pin Diameter
    5/16 in
  • Reach
    2-15/16 in
  • Swivel Type
    Oval Eye Swivel
  • Upper Eye Inside Height
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought