Motion
73106783
2, 250 Lbs. Load Limit, 5-1/16 Inches Long x 3/8 Inch Diameter Oval Eye Swivel;1-1/4 Inch Inside Width, 2 Inch Outside Width, 1/2 Inch Pin Diameter, 4-5/16 Inch Reach, 1-1/2 Inch Lower Eye Inside Height, 7/8 Inch Upper Eye Inside Height
MI ITEM #06289227
MFR #73106783
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2, 250 Lbs. Load Limit, 5-1/16 Inches Long x 3/8 Inch Diameter Oval Eye Swivel;1-1/4 Inch Inside Width, 2 Inch Outside Width, 1/2 Inch Pin Diameter, 4-5/16 Inch Reach, 1-1/2 Inch Lower Eye Inside Height, 7/8 Inch Upper Eye Inside Height
MI ITEM #06289227
MFR #73106783

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21515 2 3/8" DROP FORGED GIBRALTAR EYE&

Specifications

  • Finish Coating
    Galvanized
  • Head Holder Diameter
    3/8 in
  • Inside Width
    1-1/4 in
  • Load Capacity
    2,250 lb
  • Lower Eye Inside Height
    1-1/2 in
  • Material
    Carbon Steel
  • Material Grade
    C1035
  • Outside Width
    2 in
  • Overall Length
    5-1/16 in
  • Pin Diameter
    1/2 in
  • Reach
    4-5/16 in
  • Swivel Type
    Oval Eye Swivel
  • Upper Eye Inside Height
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text