Motion
73106791
3, 600 Lbs. Load Limit, 6-3/8 Inches Long x 1/2 Inch Diameter Oval Eye Swivel;1-1/2 Inch Inside Width, 2-1/2 Inch Outside Width, 5/8 Inch Pin Diameter, 5-3/8 Inch Reach, 2 Inch Lower Eye Inside Height, 1-3/16 Inch Upper Eye Inside Height
MI ITEM #06289228
MFR #73106791
List Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3, 600 Lbs. Load Limit, 6-3/8 Inches Long x 1/2 Inch Diameter Oval Eye Swivel;1-1/2 Inch Inside Width, 2-1/2 Inch Outside Width, 5/8 Inch Pin Diameter, 5-3/8 Inch Reach, 2 Inch Lower Eye Inside Height, 1-3/16 Inch Upper Eye Inside Height
MI ITEM #06289228
MFR #73106791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.70/each for your price

Overview

Mfr description
21520 6 1/2" DROP FORGED GIBRALTAR EYE&

Specifications

  • Finish Coating
    Galvanized
  • Head Holder Diameter
    1/2 in
  • Inside Width
    1-1/2 in
  • Load Capacity
    3,600 lb
  • Lower Eye Inside Height
    2 in
  • Material
    Carbon Steel
  • Material Grade
    C1035
  • Outside Width
    2-1/2 in
  • Overall Length
    6-3/8 in
  • Pin Diameter
    5/8 in
  • Reach
    5-3/8 in
  • Swivel Type
    Oval Eye Swivel
  • Upper Eye Inside Height
    1-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text