Motion
73106809
5, 200 Lbs. Load Limit, 7-7/8 Inches Long x 5/8 Inch Diameter Oval Eye Swivel;1-3/4 Inch Inside Width, 3 Inch Outside Width, 3/4 Inch Pin Diameter, 6-5/8 Inch Reach, 2-3/8 Inch Lower Eye Inside Height, 1-1/2 Inch Upper Eye Inside Height
Mi Item #06289229
MFR #73106809
Price$137.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5, 200 Lbs. Load Limit, 7-7/8 Inches Long x 5/8 Inch Diameter Oval Eye Swivel;1-3/4 Inch Inside Width, 3 Inch Outside Width, 3/4 Inch Pin Diameter, 6-5/8 Inch Reach, 2-3/8 Inch Lower Eye Inside Height, 1-1/2 Inch Upper Eye Inside Height
Mi Item #06289229
MFR #73106809

Mfr description
21525 1 5/8" DROP FORGED GIBRALTAR EYE&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.38/each

Specifications

Dimensions

  • Head Holder Diameter
    5/8 in
  • Inside Width
    1-3/4 in
  • Lower Eye Inside Height
    2-3/8 in
  • Outside Width
    3 in
  • Overall Length
    7-7/8 in
  • Pin Diameter
    3/4 in
  • Reach
    6-5/8 in
  • Upper Eye Inside Height
    1-1/2 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    5,200 lb
  • Material
    Carbon Steel
  • Material Grade
    C1035
  • Swivel Type
    Oval Eye Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)