Motion
73106817
7, 000 Lbs. Load Limit, 8-7/8 Inches Long x 3/4 Inch Diameter Oval Eye Swivel;2 Inch Inside Width, 4 Inch Outside Width, 7/8 Inch Pin Diameter, 7-3/8 Inch Reach, 2-5/8 Inch Lower Eye Inside Height, 1-5/8 Inch Upper Eye Inside Height
Mi Item #06289230
MFR #73106817
Price$173.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7, 000 Lbs. Load Limit, 8-7/8 Inches Long x 3/4 Inch Diameter Oval Eye Swivel;2 Inch Inside Width, 4 Inch Outside Width, 7/8 Inch Pin Diameter, 7-3/8 Inch Reach, 2-5/8 Inch Lower Eye Inside Height, 1-5/8 Inch Upper Eye Inside Height
Mi Item #06289230
MFR #73106817

Mfr description
21530 5 3/4" DROP FORGED GIBRALTAR EYE&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.63/each

Specifications

Dimensions

  • Head Holder Diameter
    3/4 in
  • Inside Width
    2 in
  • Lower Eye Inside Height
    2-5/8 in
  • Outside Width
    3-1/2 in
  • Overall Length
    8-7/8 in
  • Pin Diameter
    7/8 in
  • Reach
    7-3/8 in
  • Upper Eye Inside Height
    1-5/8 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    7,000 lb
  • Material
    Carbon Steel
  • Material Grade
    C1035
  • Swivel Type
    Oval Eye Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)