Motion
73108292
900 Lb Capacity, Forged Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, No Shoulder
Mi Item #06289232
MFR #73108292
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 Lb Capacity, Forged Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, No Shoulder
Mi Item #06289232
MFR #73108292

Mfr description
26008 4 5/16-18X1-1/8 ZP GIBRALTAR
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    1-1/2 in
  • Shank Length
    1-1/8 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)