Motion
73108300
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, No Shoulder
Mi Item #06289233
MFR #73108300
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Forged Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, No Shoulder
Mi Item #06289233
MFR #73108300

Mfr description
26011 4 3/8-16X1-1/4 ZP GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    1-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)