Motion
73108367
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, No Shoulder
MI ITEM #06289239
MFR #73108367
List Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, No Shoulder
MI ITEM #06289239
MFR #73108367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.05/each for your price

Overview

Mfr description
26029 9 7/8-9X2-1/4 ZP GIBRALTAR PLAIN
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Inside Eye Diameter
    1-11/16 in
  • Material
    Forged Steel
  • Outside Eye Diameter
    3-1/4 in
  • Product Types
    Fixed
  • Shank Length
    2-1/4 in
  • Shoulder
    No Shoulder
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8-9
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text