Motion
73108433
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-5/8" Shank, 1-5/8" Thread Length, Shoulder
MI ITEM #06289246
MFR #73108433
Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity, Forged Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-5/8" Shank, 1-5/8" Thread Length, Shoulder
MI ITEM #06289246
MFR #73108433

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.23/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-9/32 in
  • Outside Eye Diameter
    2-9/32 in
  • Shank Length
    1-5/8 in
  • Thread Length
    1-5/8 in
  • Thread Size
    9/16-12

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
26065 7 9/16-12X1-5/8 ZP GIBRALTAR
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought