Motion
73107401
12,000 Lb Capacity, Forged Steel, 1-1/8 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-3/4" Shank, 2-3/4" Thread Length, No Shoulder
Mi Item #06289261
MFR #73107401
Price$192.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12,000 Lb Capacity, Forged Steel, 1-1/8 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-3/4" Shank, 2-3/4" Thread Length, No Shoulder
Mi Item #06289261
MFR #73107401

Mfr description
26135 7 1-1/8-7X2-3/4 HDG GIBRALTAR
  • Forged steel offers additional impact strength and wear resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.33/each

Specifications

Dimensions

  • Inside Eye Diameter
    2 in
  • Outside Eye Diameter
    4 in
  • Shank Length
    2-3/4 in
  • Thread Length
    2-3/4 in
  • Thread Size
    1-1/8 - 7

Details

  • Finish Coating
    Hot Dipped Galvanized
  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)