Motion
73107435
500 Lb Capacity, Forged Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1" Shank, 1" Thread Length, Shoulder
MI ITEM #06289264
MFR #73107435
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Forged Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1" Shank, 1" Thread Length, Shoulder
MI ITEM #06289264
MFR #73107435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.15/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-1/4 in
  • Shank Length
    1 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Hot Dipped Galvanized
  • Grade
    C-1035
  • Material
    Forged Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
26155 5 1/4-20X1 HDG GIBRALTAR SHOULDR
  • Forged steel offers additional impact strength and wear resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought