Motion
73107518
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
MI ITEM #06289272
MFR #73107518
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,000 Lb Capacity, Forged Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
MI ITEM #06289272
MFR #73107518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26179 1 7/8-9X2-1/4 HDG GIBRALTAR
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Finish Coating
    Hot Dipped Galvanized
  • Threading
    Fully Threaded
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8-9
  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-1/4 in
  • Shank Length
    2-1/4 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text