Motion
73107559
21,000 Lb Capacity, Forged Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, Shoulder
MI ITEM #06289276
MFR #73107559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21,000 Lb Capacity, Forged Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, Shoulder
MI ITEM #06289276
MFR #73107559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26191 3 1-1/2-6 X3-1/2 HDG GIBRALTAR
  • Forged steel offers additional impact strength and wear resistance.

Specifications

  • Finish Coating
    Hot Dipped Galvanized
  • Threading
    Fully Threaded
  • Thread Length
    3-1/2 in
  • Thread Size
    1-1/2 - 6
  • Inside Eye Diameter
    2-1/2 in
  • Outside Eye Diameter
    5-3/16 in
  • Shank Length
    3-1/2 in
  • Material
    Forged Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text