Motion
73108540
2,000 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06289283
MFR #73108540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06289283
MFR #73108540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26245 3 7/16-14X2 ZP GIBRALTAR SHOULDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Fully Threaded
  • Thread Length
    2 in
  • Thread Size
    7/16-14
  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-27/32 in
  • Shank Length
    2 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text