Motion
73108557
2,000 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289284
MFR #73108557
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,000 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
MI ITEM #06289284
MFR #73108557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.75/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-27/32 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    7/16-14

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
26250 7 7/16-14X3 ZP GIBRALTAR SHOULDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought