Motion
73107625
1,400 Lb Capacity, Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
MI ITEM #06289308
MFR #73107625
List Price$74.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,400 Lb Capacity, Steel, 3/8-16 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, Shoulder
MI ITEM #06289308
MFR #73107625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.58/each for your price

Overview

Mfr description
26395 5 3/8-16X4-1/2 HDG GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Hot Dipped Galvanized
  • Threading
    Fully Threaded
  • Thread Length
    4-1/2 in
  • Thread Size
    3/8-16
  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-21/32 in
  • Shank Length
    4-1/2 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text