Motion
73107732
6,000 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06289319
MFR #73107732
List Price$130.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,000 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06289319
MFR #73107732

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.08/each for your price

Overview

Mfr description
26470 9 3/4-10X4 HDG GIBRALTAR SHOULDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Hot Dipped Galvanized
  • Threading
    Fully Threaded
  • Thread Length
    4 in
  • Thread Size
    3/4-10
  • Inside Eye Diameter
    1-1/2 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    4 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text