Motion
73108763
900 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289332
MFR #73108763
Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
Mi Item #06289332
MFR #73108763

Mfr description
26720 5 5/16-18X2 ZP GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.63/each

Specifications

Dimensions

  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    1-1/2 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)