Motion
73108847
3,200 Lb Capacity, Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
MI ITEM #06289340
MFR #73108847
List Price$57.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity, Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
MI ITEM #06289340
MFR #73108847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.88/each for your price

Overview

Mfr description
26775 5 9/16-12X2 ZP GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Inside Eye Diameter
    1-9/32 in
  • Material
    Steel
  • Outside Eye Diameter
    2-9/32 in
  • Product Types
    Fixed
  • Shank Length
    2 in
  • Shoulder
    No Shoulder
  • Thread Length
    2 in
  • Thread Size
    9/16-12
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text