Motion
73108854
3,200 Lb Capacity, Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06289341
MFR #73108854
Price$63.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,200 Lb Capacity, Steel, 9/16-12 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06289341
MFR #73108854

Mfr description
26780 9 9/16-12X3 ZP GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.83/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-9/32 in
  • Outside Eye Diameter
    2-9/32 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    9/16-12

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    C-1035
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)