Motion
73108946
7,000 Lb Capacity, Steel, 7/8-9 Thread, Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289349
MFR #73108946
List Price$136.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,000 Lb Capacity, Steel, 7/8-9 Thread, Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289349
MFR #73108946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$136.73/each for your price

Overview

Mfr description
26835 6 7/8-9X4-1/2 ZP GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Fully Threaded
  • Thread Length
    4-1/2 in
  • Thread Size
    7/8-9
  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-1/4 in
  • Shank Length
    4-1/2 in
  • Material
    Steel
  • Grade
    C-1035
  • Shoulder
    No Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text