Motion
73107963
2,600 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289367
MFR #73107963
List Price$82.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,600 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4-1/2" Shank, 4-1/2" Thread Length, No Shoulder
MI ITEM #06289367
MFR #73107963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.45/each for your price

Overview

Mfr description
26935 3 1/2-13X4-1/2 HDG GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Hot Dipped Galvanized
  • Grade
    C-1035
  • Inside Eye Diameter
    1-3/16 in
  • Material
    Steel
  • Outside Eye Diameter
    2-1/16 in
  • Product Types
    Fixed
  • Shank Length
    4-1/2 in
  • Shoulder
    No Shoulder
  • Thread Length
    4-1/2 in
  • Thread Size
    1/2-13
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text