Motion
71232920
1/2-13, Stainless Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 1" ID x 1-57/64" OD, 2" Shank Length
MI ITEM #06289383
MFR #71232920
List Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, Stainless Steel Wire Turned Open Eye Bolt - 1-1/2" Thread Length, 1" ID x 1-57/64" OD, 2" Shank Length
MI ITEM #06289383
MFR #71232920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.85/each for your price

Overview

Mfr description
GIB07460 1/2X4 304SS TURNED WIRE EYEBOLT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Outside Eye Diameter
    1-57/64 in
  • Inside Eye Diameter
    1 in
  • Thread Size
    1/2-13
  • Grade
    304
  • Material
    Stainless Steel
  • Overall Length
    4 in
  • Thread Length
    1-1/2 in
  • Shank Length
    2 in
  • Fastener Type
    Bolt
  • Product Types
    Wire Turned (Open)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text